INA PCJTY20-XL-N HOUSED BEARING UNIT 9482920000
Flanged housing unit
See technical informationSee documentsReferences
INA:PCJTY20-XL-N
Rubix:229A1855
Manufacturer :0009482920000
EAN:4012802802603


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : INA PCJTY20-XL-N HOUSED BEARING UNIT 9482920000
Housing units PCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 112 mm |
| Length | 112 mm |
| Series | pcjty..-xl-n |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Delivery usually within ( 7 ) days