TIMKEN SCJT 1/2 2-BOLT FLANGED BEARING
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT 1/2
Rubix:395A8766
EAN:0087796056336


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN SCJT 1/2 2-BOLT FLANGED BEARING
Technical specifications
Attributes
| Inner diameter | 12.7 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Sealing | one rubber seal and one metal shield |
| Series | scjt standard series |
| Total bearing width | 23.8 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 9.9 mm |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10700 N |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
- Usually arrives within 14 working days