TIMKEN RCJ 40 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 40
Rubix:395A8865
EAN:0087796110571


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN RCJ 40 4-BOLT FLANGED UNIT
Fafnir flanged bearing housing unit
Timken Fafnir RCJ40 flanged bearing housing unit with 40-mm shaft journal and four mounting holes. Eccentric locking collar for quick installation.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | polymer (corrosion-resistant plastic housing) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj |
| Total bearing width | 59.3 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 2.29 kg |
| Mounting typ | four-hole square flange (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 112.68 excl. VAT
/ Each
£ 135.22 incl. VAT
- Delivery usually within ( 7 ) days