References
NTN:CM-UCFC 218D1
Rubix:205A1994
EAN:4547359048391



Product details : NTN CM-UCFC218D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 316.70 excl. VAT
/ Each
£ 380.04 incl. VAT
- Usually arrives within 14 working days
