References
Superseded Ref:TCJ70-XL-I
INA:TCJ70-XL
Rubix:238A3940
Manufacturer :0947479540000
EAN:4064327115140


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : INA TCJ70-XL FLANGED HOUSING UNIT
Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 188 mm |
| Length | 188 mm |
| Series | tcj..-xl |
| Total bearing width | 66 mm |
| Clamping | 6 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 188 mm |
| Weight | 5.45 kg |
| Mounting typ | eccentric locking collar |
Show UNSPSC/ECL@SS
£ 224.74 excl. VAT
/ Each
£ 269.69 incl. VAT
- Delivery usually within ( 7 ) days