References
INA:RCJA40-N
Rubix:238A0942
Manufacturer :0009860380000
EAN:4012802816808


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : INA RCJA40-N FLANGED HOUSING UNIT
Flanged housing unit RCJA..-N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x90x80 mm |
|---|---|
| Logistic Weight | 1870 g |
| Inner diameter | 40 mm |
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | steel |
| Series | rcja..-n |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19700 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 69.04 excl. VAT
/ Each
£ 82.85 incl. VAT
- Delivery usually within ( 7 ) days