References
SKF:F3BBC 30M-TPZM
Rubix:237A3755
EAN:07316577877994


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 47.5 mm |
Product details : SKF F3BBC 30M-TPZM BALL BEARING UNIT - FOOD LINE
These three-bolt flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical Resistant
Lubricated For Life With A Non-Toxic Food Grade Grease
Lightweight
Strong
Lubricated For Life With A Non-Toxic Food Grade Grease
Lightweight
Strong
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 47.5 mm |
| Material | bearing steel |
| Height | 140 mm |
| Length | 82 mm |
| Series | bluerange |
| Total bearing width | 33 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 84.95 excl. VAT
/ Each
£ 101.94 incl. VAT
- Usually arrives within 14 working days