References
SNR:EXFL205N
Rubix:205A3143
EAN:3413529521074





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR EXFL205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x75x40 mm |
|---|---|
| Logistic Weight | 665 g |
| Inner diameter | 25 mm |
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | grey cast iron |
| Height | 130 mm |
| Length | 68 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 23.27 excl. VAT
/ Each
£ 27.92 incl. VAT
- Delivery usually within ( 3 ) days