Flanged housing unit
Inner diameter | 17 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 64 mm |
Logistic Weight | 590 g |
---|---|
Inner diameter | 17 mm |
Width | 86 mm |
Fixation centre-to-centre distance | 64 mm |
Series | ucf |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 33.3 mm |
Usually arrives within 14 working days