References
SNR:UCFC210CC
Rubix:205A9855
Manufacturer :UCFC.210.CC
EAN:3413529559114




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 138 mm |
Product details : SNR UCFC210CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with double-sided extended inner ring with set screws, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 138 mm |
| Material | grey cast iron |
| Length | 165 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.79 kg |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- Usually arrives within 14 working days