References
NTN:UCFL204HT2D1
Rubix:206A0134
EAN:4547359215182



Product details : NTN UCFL204HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x66x35 mm |
|---|---|
| Logistic Weight | 455 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Usually arrives within 14 working days
