SNR - Bearing Unit - UCF.305
Inner diameter | 80 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 196 mm |
Inner diameter | 80 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 196 mm |
Height | 250 mm |
Length | 250 mm |
Series | UCF300 |
Diameter of fixation holes | 31 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Weight | 12.66 kg |
Usually arrives within 14 working days