Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Logistic Weight | 1300 g |
---|---|
Inner diameter | 30 mm |
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Material | Cast Iron |
Height | 29.8 mm |
Length | 108 mm |
Series | SF |
Total bearing width | 35.73 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 19500 N |
Basic dynamic load, radial - Cr | 11300 N |
Weight | 1.3 kg |
Usually arrives within 14 working days