References
SNR:SUCF211CC
Rubix:205A8616
Manufacturer :SUCF.211.CC
EAN:3413529550470




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR SUCF211CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, re-lubricatable, NIRO insert with inner ring extended on both sides with threaded pins, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | stainless steel |
| Length | 162 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Outer diameter | 100 mm |
| Weight | 4.17 kg |
Show UNSPSC/ECL@SS
£ 234.07 excl. VAT
/ Each
£ 280.88 incl. VAT
- Usually arrives within 14 working days