References
INA:PCFT20-XL
Rubix:100A5542
Manufacturer :0008314170000
EAN:4012802791693


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : INA PCFT20-XL FLANGED HOUSING UNIT
Housing units PCFT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 34 mm |
| Length | 112 mm |
| Series | pcft..-xl |
| Total bearing width | 61 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
- Delivery usually within ( 7 ) days