References
NTN:C-UCFL210D1
Rubix:205A2108
EAN:4547359037654

Product details : NTN C-UCFL210D1 BEARING UNIT
NTN - Bearing Unit - C-UCFL210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Weight | 2700 kg |
Show UNSPSC/ECL@SS
£ 56.26 excl. VAT
/ Each
£ 67.51 incl. VAT
- Usually arrives within 14 working days
