Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast Iron |
Height | 124 mm |
Length | 124 mm |
Series | PCJT..-XL-N-FA125 |
Total bearing width | 26.5 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 37.5 mm |
Usually arrives within 14 working days