References
SNR:UCFL208T20
Rubix:206A0213
Manufacturer :UCFL.208T20
EAN:3413520654030




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UCFL208T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | grey cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.48 kg |
Show UNSPSC/ECL@SS
£ 36.35 excl. VAT
/ Each
£ 43.62 incl. VAT
- Delivery usually within ( 3 ) days