NTN - Bearing Unit - UCF208-108D1
Inner diameter | 38.1 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 140x140x55 mm |
---|---|
Logistic Weight | 1815 g |
Inner diameter | 38.1 mm |
Width | 49.2 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 80 mm |
Usually arrives within 14 working days