References
Superseded Ref:RCJTY45-JIS
FAG:UCFL209-J7
Rubix:229A2119
Manufacturer :0811476510000
EAN:4047643243827


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : FAG UCFL209-J7 HOUSED BEARING UNIT 811476510000
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 1950 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | steel |
| Length | 188 mm |
| Series | ucfl |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 52.2 mm |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Usually arrives within 14 working days