References
INA:RFE30-XL
Rubix:207A1348
Manufacturer :0008276300000
EAN:4012802793727


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 127 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : INA RFE30-XL HOUSED BEARING UNIT (30MM) 30MM
Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 127 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron |
| Sealing | two metal shields |
| Height | 22.5 mm |
| Length | 127 mm |
| Series | rfe..-xl |
| Total bearing width | 40.6 mm |
| Clamping | 48.5 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 127 mm |
| Weight | 1.08 kg |
| Mounting typ | four-bolt flanged housing, grey cast iron, centring spigot, eccentric locking collar, relubrication facility |
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
- Delivery usually within ( 7 ) days