References
NTN:CM-UCFL215D1
Rubix:102A5817
EAN:4547359048766

Product details : NTN CM-UCFL215D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 130 mm |
| Weight | 7100 kg |
Show UNSPSC/ECL@SS
£ 163.40 excl. VAT
/ Each
£ 196.08 incl. VAT
- Usually arrives within 14 working days
