References
RHP:SFT1.1/4
Rubix:158A5609
Manufacturer :SFT1.1/4 R
EAN:00747023026715


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 155.5 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1.1/4
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT1.1/4 - RHP Cast Iron Flange Bearing Unit - 1.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 155.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 42.9 mm |
| Length | 95.5 mm |
| Series | sft |
| Total bearing width | 46.41 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 95.5 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
- In stock: Next day delivery