Insert bearing Bearing unit
Inner diameter | 35 mm |
---|---|
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Logistics dimensions (L x W x H) | 44,4x118x35 mm |
---|---|
Logistic Weight | 1341 g |
Inner diameter | 35 mm |
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 44.4 mm |
Length | 118 mm |
Series | FYJ |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 46.1 mm |
Usually arrives within 14 working days