References
NTN:UCFX20D1
Rubix:206A0560
EAN:4547359217872



Product details : NTN UCFX20D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 306x373x154 mm |
|---|---|
| Logistic Weight | 20445 g |
| Inner diameter | 100 mm |
| Width | 117.5 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 190 mm |
| Weight | 21000 kg |
Show UNSPSC/ECL@SS
£ 328.82 excl. VAT
/ Each
£ 394.58 incl. VAT
- Delivery usually within ( 3 ) days
