References
SNR:UCFLE211CC
Rubix:206A0455
Manufacturer :UCFLE.211.CC
EAN:3413529564521




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFLE211CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Height | 222 mm |
| Length | 134 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.22 kg |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ Each
£ 65.86 incl. VAT
- Usually arrives within 14 working days