References
SNR:EXFS313
Rubix:205A3242
Manufacturer :EXFS.313
EAN:3413529543519




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 166 mm |
Product details : SNR EXFS313 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 166 mm |
| Material | gray cast iron |
| Length | 208 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 93860 N |
| Outer diameter | 140 mm |
| Weight | 9.26 kg |
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
- Usually arrives within 14 working days