References
SKF:FY 60 TF/W64
Rubix:237A4238
Manufacturer :92238
EAN:07316570383720


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 73.7 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SKF FY 60 TF/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 4150 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 73.7 mm |
| Fixation centre-to-centre distance | 143 mm |
| Height | 52 mm |
| Length | 175 mm |
| Series | fy |
| Total bearing width | 73.7 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
| Outer diameter | 161.9 mm |
| Weight | 4.6 kg |
Show UNSPSC/ECL@SS
£ 469.50 excl. VAT
/ Each
£ 563.40 incl. VAT
- Usually arrives within 14 working days