RHP BEARING UNIT SFT25

Bearing Unit

See technical informationSee documents
References
RHP:SFT25
Rubix:1274563
Manufacturer :SFT25 R
EAN:00747023027392
brand logo
Technical specifications
Inner diameter25 mm
Width38.84 mm
Fixation centre-to-centre distance99 mm
See all Specifications
Documents

Product details : RHP BEARING UNIT SFT25


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT25 - RHP Cast Iron Flange Bearing Unit - 25mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight640 g
Inner diameter25 mm
Width38.84 mm
Fixation centre-to-centre distance99 mm
Materialcast iron
Height125.5 mm
Length70 mm
Seriessft
Total bearing width70 mm
Diameter of fixation holes10 mm
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Outer diameter70 mm
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
  • In stock: Next day delivery