Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN UCFH202D1 BEARING UNIT
NTN UCFH202D1 BEARING UNIT
NTN - Bearing Unit - UCFH202D1
References
ntn:
UCFH202D1
rubix:
206A0097
ean:
4547359000887
Technical specifications
Inner diameter
15
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UCFH202D1 BEARING UNIT
NTN - Bearing Unit - UCFH202D1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
65
x
40
mm
Logistic Weight
605
g
Inner diameter
15
mm
Width
31
mm
Series
UCFH200
Outer diameter
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF FY 2.7/16 TF/VA228 HIGH TEMPERATURE BEARINGS
SKF F3BBC 35M-TPSS BALL BEARING UNIT - FOOD LINE
INA RCJT50-XL-N-FA125 FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL I
SKF HOUSED BEARING UNIT FYJ 20 TF
INA HOUSED BEARING UNIT PCSLT30-XL
INA HOUSED BEARING UNIT RCJ35-XL-N
INA PCJY20-XL-N HOUSING UNITS PCJY FOUR-BOLT FLANGED HOUSING UNITS CAS
SNR UCFLE213-40N BEARING UNIT
SNR UCFS314 BEARING UNIT
SNR ESFA204N BEARING UNIT
SNR UKFC213H313 BEARING UNIT
NTN UCFH207D1 BEARING UNIT
PTN FLANGE HOUSED UNIT SSUCFL208
SNR USFL201-08 BEARING UNIT
SNR UCFL321 BEARING UNIT