References
SNR:ESFLE204
Rubix:205A2472
EAN:3413529530076





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : SNR ESFLE204 BEARING UNIT
Grey cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
- One-piece JIS and ISO series
- Rigid stainless steel protective covers are available for many bearings
- The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural sector, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where high mechanical shocks are to be expected.
Features: High-performance, maintenance-free lubricating grease, robust contact seal, corrosion protection through galvanized surfaces.
- Rigid stainless steel protective covers are available for many bearings
- The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural sector, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where high mechanical shocks are to be expected.
Features: High-performance, maintenance-free lubricating grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The SNR self-aligning bearing range offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x65x40 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Delivery usually within ( 3 ) days