References
SNR:EXFC206
Rubix:205A3042
Manufacturer :EXFC.206
EAN:3413529509614




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 100 mm |
Documents
Product details : SNR EXFC206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron (housing);chrome steel (bearing insert) |
| Length | 125 mm |
| Series | exfc200 |
| Total bearing width | 48.3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.37 kg |
Show UNSPSC/ECL@SS
£ 25.86 excl. VAT
/ Each
£ 31.03 incl. VAT
- Delivery usually within ( 3 ) days