References
SNR:EXFCE.207L3
Rubix:205A3072
EAN:3413520609535




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SNR EXFCE207L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 110 mm |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.37 kg |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- Usually arrives within 14 working days