References
INA:RMEA35-N
Rubix:229A4544
Manufacturer :0009478300000
EAN:4012802802788


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 135 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : INA RMEA35-N HOUSED BEARING UNIT 0009478300000
Flanged housing unit RMEA..-N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x135x35 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 35 mm |
| Width | 135 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | steel |
| Series | rmea..-n |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 65.97 excl. VAT
/ Each
£ 79.16 incl. VAT
- Usually arrives within 14 working days