References
SNR:UCFS316
Rubix:206A0519
Manufacturer :UCFS.316
EAN:3413529542284




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 196 mm |
Documents
Product details : SNR UCFS316 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 196 mm |
| Material | gray cast iron |
| Height | 250 mm |
| Length | 250 mm |
| Series | ucfs300 |
| Diameter of fixation holes | 31 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 122850 N |
| Outer diameter | 170 mm |
| Weight | 14.87 kg |
Show UNSPSC/ECL@SS
£ 203.71 excl. VAT
/ Each
£ 244.45 incl. VAT
- Usually arrives within 14 working days