References
RHP:SFT25DEC
Rubix:158A5637
Manufacturer :SFT25DEC R
EAN:00747023027422


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 125.5 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT25DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 125.5 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 28.6 mm |
| Length | 70 mm |
| Series | sft |
| Total bearing width | 44.43 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 33.27 excl. VAT
/ Each
£ 39.92 incl. VAT
- Usually arrives within 14 working days