References
NTN:C-UCFS309D1
Rubix:205A2112
EAN:4547359038408



Product details : NTN C-UCFS309D1 BEARING UNIT
NTN - Bearing Unit - C-UCFS309D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 57 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 106.05 excl. VAT
/ Each
£ 127.26 incl. VAT
- Usually arrives within 14 working days
