References
RHP:TMST60
Rubix:152A7525
Manufacturer :TMST60 R
EAN:00747023034925

Documents
Product details : RHP HOUSED BEARING TMST60
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 70 mm |
| Material | cast iron |
| Height | 166.5 mm |
| Length | 166.5 mm |
| Series | mst |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 42 mm |
| Number of holes | 1 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 237.76 excl. VAT
/ Each
£ 285.31 incl. VAT
- Usually arrives within 14 working days
