Bearing Insert
Inner diameter | 40 mm |
---|---|
Width | 136.5 mm |
Fixation centre-to-centre distance | 105 mm |
Logistic Weight | 2600 g |
---|---|
Inner diameter | 40 mm |
Width | 136.5 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Cast Iron |
Height | 54.18 mm |
Length | 136.5 mm |
Series | MSF |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Weight | 2.6 kg |
In stock: Next day delivery