References
RHP:SFT30DEC
Rubix:158A9336
Manufacturer :SFT30DEC R
EAN:00747023027545


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : RHP HOUSED BEARING UNIT SFT30DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 141.3 mm |
| Length | 82.6 mm |
| Series | sft |
| Total bearing width | 42.21 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 40.35 excl. VAT
/ Each
£ 48.42 incl. VAT
- Usually arrives within 14 working days