Insert bearing Bearing unit
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Logistics dimensions (L x W x H) | 52,2x137x90 mm |
---|---|
Logistic Weight | 2092 g |
Inner diameter | 45 mm |
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Cast Iron |
Height | 52.2 mm |
Length | 137 mm |
Series | FYJ |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 56.8 mm |
Usually arrives within 14 working days