References
NTN:C-UCFL216D1
Rubix:205A2111
EAN:4547359037852

Product details : NTN C-UCFL216D1 BEARING UNIT
NTN - Bearing Unit - C-UCFL216D1
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 196.36 excl. VAT
/ Each
£ 235.63 incl. VAT
- Usually arrives within 14 working days
