References
SNR:UCFLE209-26CC
Rubix:206A0423
Manufacturer :UCFLE.209-26.CC
EAN:3413529576098




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Product details : SNR UCFLE209-26CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.88 kg |
Show UNSPSC/ECL@SS
£ 57.54 excl. VAT
/ Each
£ 69.05 incl. VAT
- Usually arrives within 14 working days