References
SNR:UCFE211CC
Rubix:206A0062
Manufacturer :UCFE.211.CC
EAN:3413529564262




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCFE211CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Length | 162 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.63 kg |
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
- Usually arrives within 14 working days