References
SKF:FYTB 17 TF
Rubix:102A0709
Manufacturer :6467
EAN:7316570830132


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYTB 17 TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,9x98,5x34 mm |
|---|---|
| Logistic Weight | 328 g |
| Inner diameter | 17 mm |
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | bearing steel |
| Height | 98.5 mm |
| Length | 57 mm |
| Series | fytb |
| Total bearing width | 27.4 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Outer diameter | 98.5 mm |
| Weight | 0.346 kg |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Delivery usually within ( 3 ) days