References
SNR:UKFE218H
Rubix:206A1984
Manufacturer :UKFE.218H
EAN:3413529532438




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : SNR UKFE218H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accept the locking sleeve, locking sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | grey cast iron |
| Length | 235 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 10.63 kg |
Show UNSPSC/ECL@SS
£ 252.06 excl. VAT
/ Each
£ 302.47 incl. VAT
- Usually arrives within 14 working days