References
RHP:TSF40
Rubix:158A9238
Manufacturer :TSF40 R
EAN:00747023035380


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : RHP HOUSED BEARING UNIT TSF40
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TSF 40 Self-Lube Square four bolt flanged bearing unit
Technical specifications
Attributes
| Logistic Weight | 1740 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 101.6 mm |
| Length | 130.2 mm |
| Series | tsf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
- In stock: Next day delivery