References
SNR:UKFLZ209H
Rubix:206A2097
Manufacturer :UKFLZ.209H
EAN:3413529531882




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Product details : SNR UKFLZ209H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit with centering collar and 2 mounting holes, re-greasable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | gray cast iron |
| Height | 180 mm |
| Length | 111 mm |
| Series | ukflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.01 kg |
Show UNSPSC/ECL@SS
£ 45.81 excl. VAT
/ Each
£ 54.97 incl. VAT
- Usually arrives within 14 working days