References
SNR:ESFLE.204.T20
Rubix:205A2474
EAN:3413521063206




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR ESFLE204T20 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
- Usually arrives within 14 working days