TIMKEN RCJ 15/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 15/16
Rubix:103A0883
EAN:0087796057050


Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
Product details : TIMKEN RCJ 15/16 FOUR BOLT FLANGED BEARING UNIT
Inch-sized flanged bearing housing unit Fafnir
Timken Fafnir RCJ 15/16 flanged bearing housing unit with four mounting holes and eccentric locking collar. For robust support under radial loads.
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj industrial |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.94 kg |
| Mounting typ | four-hole square flange with eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 109.43 excl. VAT
/ Each
£ 131.32 incl. VAT
- Usually arrives within 14 working days